Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Softflex W-330 Level D Cut Resistant Glove SZ9

899.403739 - UNSPSC 6116102091
0899403739961 6
Softflex W-330 Level D Cut Resistant Glove SZ9 Softflex W-330 Level D Cut Resistant Glove SZ9
Softflex W-330 Level D Cut Resistant Glove SZ9
New

Delivery

In stock delivery from our warehouses.

Highly comfortable cut-resistant glove with extra-long cuff and SOFTFLEX coating

Softflex W-330 Level D Cut Resistant Glove SZ9 — 899.403739
  • Softflex W-330 Level D Cut Resistant Glove SZ8 — 899.403738
  • Softflex W-330 Level D Cut Resistant Glove SZ9 — 899.403739
  • Softflex W-330 Level D Cut Resistant Glove SZ10 — 899.403740

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
EAN 4099618461743
Size 9
EAN 4099618461743

Features

Reliable protection against cuts and mechanical hazards
Long cuff to protect the wrist and forearm
Thumb joint reinforcement for an extended service life
SOFTFLEX technology for comfort and maximum flexibility
Ultra-soft coating made of nitrile foam and water-based PU
Optimal dry and wet grip
Breathable
Protection against contact heat up to 100 °C
Skin-friendly due to Oeko-Tex Standard 100

Applications

Work involving medium to high cut protection and mechanical stress requirements
Machining and processing of sharp-edged workpieces in the glass, metal, automotive and construction industries
Maintenance and servicing work

Customers Also Viewed

Is Often Bought With

You Might Also Like